Skip Content

Digital Manometer.0 to 30 PSIG.+/-0.25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Manometer.0 to 30 PSIG.+/-0.25

Price $677.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ENN5
  • Mfr. Model # ZM100-12
  • UNSPSC # 41103311
  • Catalog Page # 782
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld Digital Manometers
Precision instruments test air or gas pressure in HVAC systems, laboratory testing, field calibration, and medical respiratory support equipment. Batteries included.
Differential Pressure
Meriam Nos. 5ENL8 and 5ENN5
• Clean, dry, noncorrosive gases
Can be used for low-pressure gas system leak detection, cross-filter pressure drop monitoring, condenser/pump vacuum monitoring, or CPAP or BVIPAP verification in hospital or residential settings. Recall option allows field recalibration for zero, span, and linearity. Stores up to 240 readings; automatic mode saves current value every 5 sec. for up to 20 min.

View More

Technical Specs

  • Item Handheld Digital Manometer
  • Type Series M100
  • Pressure Range 0 to 30 psig
  • Operating Range 30psig
  • Max. Pressure 200 psi (14 Bar)
  • Accuracy +/-0.25%
  • Display LCD
  • Velocity None
  • Resolution 0.01 psi
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Storage Temp. Range -40 Degrees to 140 Degrees F
  • For Use With Calibrator for measuring pressure
  • Standards and Approvals Zi065 NIST Certificate with data, order separately
  • Data Storage None
  • Alarm No
  • Connection Type 1/8" FNPT
  • Battery Type (3) AA
  • Interface None
  • Includes Batteries, Red Boot and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.