Skip Content

Digital Manometer.0 to 28 In WC.+/-0.25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Manometer.0 to 28 In WC.+/-0.25

Sale Price $447.60 / each Offer Ends 03/15/15

Price $658.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 5ENL8
  • Mfr. Model # ZM100-2
  • UNSPSC # 41103311
  • Catalog Page # 815
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Digital Manometer
  • Pressure Range0 to 28 In WC
  • Max. Pressure200 psi (14 Bar)
  • Accuracy+/-0.25%
  • DisplayLCD
  • Resolution0.01" WC
  • Operating Temp. Range14 Degrees to 122 Degrees F
  • Storage Temp. Range-40 Degrees to 140 Degrees F
  • Battery Type(3) AA
  • IncludesBatteries, Red Boot and Instructions
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

None

Details

Handheld Digital Manometers
Precision instruments test air or gas pressure in HVAC systems, laboratory testing, field calibration, and medical respiratory support equipment. Batteries included.
Differential Pressure
Meriam Nos. 5ENL8 and 5ENN5
• Clean, dry, noncorrosive gases
Can be used for low-pressure gas system leak detection, cross-filter pressure drop monitoring, condenser/pump vacuum monitoring, or CPAP or BVIPAP verification in hospital or residential settings. Recall option allows field recalibration for zero, span, and linearity. Stores up to 240 readings; automatic mode saves current value every 5 sec. for up to 20 min.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.