Skip Content

PPE EMS Pro Pack(TM),Denier Nylon,Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

PPE EMS Pro Pack(TM), Denier Nylon, Zipper

Price $31.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 19MM90
  • Mfr. Model # M5011
  • UNSPSC # 42171913
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item PPE PROPack(TM)
  • Height 7"
  • Width 5"
  • Length 2"
  • Material Denier Coated TPE
  • Color Blue/Gray
  • Closure Type Zipper
  • Features High-vis Reflective Piping, External PVC Lining on Side Clip Loops, Scissors Pocket with Securing Loop, Belt Clip/Loops, Pen/Light Pockets, Carries N95 Masks, Shoe/Head Covers, Eye Protection, Protection Spray, Hand Sanitzer, EZ Access Gloves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This compact pack lets you easily tote and retrieve infection control supplies. It provides easy access to gloves and other items without opening the main compartment. Cleaning agents, pen light, pens, a rescue knife, shears, and other small items can be inserted and secured in the elastic sleeves on the front, sides, and top. The main compartment flips open so you can secure bandages, eye protection, hand sanitizer, head and shoe covers, N95 masks, and other supplies. The pack also includes a fixed belt clip and belt loops that can accommodate a belt up to 2-1/4"W.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.