Skip Content

Pressure Transmitter,0-300 psi,FM,CE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Transmitter, 0-300 psi, FM, CE

Price $1,429.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13A892
  • Mfr. Model # 3100D-6-FM-1-1-LCD
  • UNSPSC # 41112410
  • Catalog Page # N/A
  • Shipping Weight 3.75 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Transmitter
  • Range0-300 psi
  • Connection Size1/4" Female NPT
  • Accuracy (%)0.075% Full Scale
  • Socket Material316L SS
  • Case MaterialEpoxy Coated Aluminum
  • Case ColorGray
  • Display5 Digit Display
  • Display UnitsMultiple Units
  • Resolution1 Significant Digit
  • Powered By11.9 to 45 VDC
  • Agency ComplianceFM, CE
  • Operating Temp. Range (F)-40 to 248 deg F
  • Output4to 20mA /HART Communication
  • Power Required11.9 to 45 VDC
  • Loop Resistance0 to 1500 ohms
  • FeaturesConfigurable Using Zero/Span Buttons (No Calibrator Required), Rangeablity (100:1), High Accuracy (0.075%), Automatic Ambient Temperature Compensation, Fail-Mode Process Function
  • Series3100D
  • Calibration CertificateN
  • IncludesInstruction Manual
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.