Skip Content

Leather Palm Gloves,L,Gray,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Leather Palm Gloves, L, Gray, PR

Price $18.31 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 61101 (Change)


Invalid Zip Code

ROCKFORD branch 664

  • Item # 2ELG3
  • Mfr. Model # 1710L
  • UNSPSC # 46181504
  • Catalog Page # 2286
  • Catalog Group # D1585
  • Shipping Weight 0.72 lbs.
Country of Origin Sri LankaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLeather Palm Gloves
  • Leather Palm MaterialCowhide
  • Leather Palm TypeSplit
  • Back MaterialCotton Canvas
  • CuffGauntlet
  • SizeL
  • ColorGray
  • Lining8 oz. Jersey
  • CutGunn
  • Thumb StyleWing
  • Stitching MaterialKevlar(R)
  • ApplicationCable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • HandLeft/Right
  • Sold AsPair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I've had my 1st pair for almost 3 years now. I'm still using them. they got kinda dirty earlier this year so I tossed them in the wash and they came out like a brand new. Forget about buying gloves from china, these gloves are top performers. I highly recommend these Big Jakes September 2, 2015
  • 2015-10-05T20:11:41.137-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ELG3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.