Skip Content

Coated Gloves,L,Gray/Red,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coated Gloves, L, Gray/Red, PR

Price $7.39 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3NGW7
  • Mfr. Model # N9680L
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E5406
  • Shipping Weight 0.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coated Gloves
  • Coating Material Latex
  • Coating Coverage Palm/Fingers
  • Coating Finish Textured
  • Suggested Use Environment Dry/Light Oil
  • Lining Nylon
  • Size L
  • Color Gray/Red
  • Cuff Knit
  • Gauge 15
  • Standards FDA
  • Application Assembly, Recycling, Warehousing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Ninja Flex Cut-Resistant Gloves include a crinkle latex coating—provides excellent flexibility, elasticity and durability. 15-ga. red 100% nylon shell with gray textured latex coating on palm and fingertips ensure proper hand protection for agriculture, durable goods assembly, recycling and warehousing. Large.

Ninja Flex Cut-Resistant Gloves are a great choice for dry-grip applications
• Keep your working hands clean and fresh
• Actifresh® Glove treatment kills bacteria—prevents odors and increases comfort

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.