Skip Content

Leather Gloves,S,Hi Vis Orange,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Leather Gloves, S, Hi Vis Orange, PR

Price $25.60 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ELJ1
  • Mfr. Model # 921S
  • UNSPSC # 46181504
  • Catalog Page # 2072
  • Catalog Group # D1699
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cowhide task gloves feature a nylon, hi-viz back, with tape on knuckles and three fingertips. They feature a hook-and-loop closure wrist for a snug fit, and a wing thumb design. The hi-viz back and 3M reflective tape on back and fingers help to increase safety when visibility is crucial.

View More

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Full-Grain
  • Back Material 3M Scotchlite Reflective, Nylon
  • Cuff Hook and Loop
  • Size S
  • Color Hi Vis Orange
  • Grade of Leather C
  • Lining Unlined
  • Cut Gunn
  • Thumb Style Wing
  • Standards ANSI/ISEA 107-2004
  • ANSI/ISEA Cut Level 2
  • Application Construction
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.