Skip Content

Clears Disposable Gloves, Polyethylene, Powder Free, XL, 0.4 mil Palm Thickness, 11" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clears Disposable Gloves, Polyethylene, Powder Free, XL, 0.4 mil Palm Thickness, 11" Length

Price $12.47 / pkg. of 500

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WUL4
  • Mfr. Model # 5040
  • UNSPSC # 46181504
  • Catalog Page # 2056
  • Catalog Group # D1863
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyethylene disposable gloves are commonly used in food related applications. SensaGuard™ powder-free gloves are textured for a secure grip.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Polyethylene
  • Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 0.4 mil
  • Finger Thickness 0.4 mil
  • Cuff Thickness 0.4 mil
  • Length 11"
  • Glove Finish Type Textured
  • Glove Finish Location Fully
  • Color Clear
  • Lining Unlined
  • Cuff Straight
  • Special Features Ambidextrous
  • Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact
  • Application Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection
  • Sold As Pack of 500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.