Skip Content

Disp. Gloves,Polyethylene,M,Clear,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disp. Gloves, Polyethylene, M, Clear, PK500

Price $12.47 / pkg. of 500

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NNU1
  • Mfr. Model # 5040
  • UNSPSC # 46181504
  • Catalog Page # 2272
  • Catalog Group # D1863
  • Shipping Weight 1.33 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Gloves
  • MaterialPolyethylene
  • SizeM
  • Powdered/Powder FreePowder Free
  • Palm Thickness0.4 mil
  • Finger Thickness0.4 mil
  • Cuff Thickness0.4 mil
  • Length11"
  • Glove Finish TypeTextured
  • Glove Finish LocationFully
  • ColorClear
  • LiningUnlined
  • CuffStraight
  • Special FeaturesAmbidextrous
  • GradeIndustrial
  • Aloe Inner SurfaceNo
  • Ambidextrous/Hand-SpecificAmbidextrous
  • Metal DetectableNo
  • StandardsComponent Materials Comply With All Relevant Federal Regulations For Food Contact
  • ApplicationFood Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection
  • Sold AsPack of 500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polyethylene disposable gloves are commonly used in food related applications. SensaGuard™ powder-free gloves are textured for a secure grip.

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Good Gloves These are 1mm gloves. Make sure you get the right thickness for the kind of work you want to do with these gloves. July 10, 2012
  • 2015-08-31T19:44:18.817-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2NNU1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.