Skip Content

Neoprene Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Alycore Lining, Black/Hi-Vis Orange, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Neoprene Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Alycore Lining, Black/Hi-Vis Orange, XL, PR 1

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 40M336
  • Mfr. Model # HV100AXL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Neoprene
  • Lining Alycore
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 5
  • Color Black/Hi-Vis Orange
  • Cuff Slip On
  • Size XL
  • ANSI Cut Grams 6500
  • Back Material TPR
  • Coating Coverage Palm
  • Coating Finish Rough
  • Thumb Style Wing
  • Finger Style Full
  • Weight 0.671 lb.
  • Palm Material Synthetic Leather,Kevlar(R)
  • Finger Material Synthetic Leather
  • Standards ANSI/ISEA/CE
  • Application Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.