Skip Content

 
Cut Resistant Gloves, Nitrile Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, Kevlar(R) Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Suggested Use Environment Dry/Light Oil 
  • Lining Kevlar(R) 
  • Puncture Resistant No 
  • Palm Material Nitrile 
  • Color Black 
  • Cuff Knit 
Coating Material
1 Selected
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Coating Material
  • Nitrile 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Coating Material
Size
Price
Qty
Please use Qty box to add item(s) to cart.
9178NFL
Nitrile
L

$28.25 / pair

Enter location to check availability
Catalog Page #  2086 

Price $28.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Black
  • Cuff Knit
9178NFM
Nitrile
M

$28.25 / pair

Enter location to check availability
Catalog Page #  2086 

Price $28.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Black
  • Cuff Knit
9178NFS
Nitrile
S

$28.25 / pair

Enter location to check availability
Catalog Page #  2086 

Price $28.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Black
  • Cuff Knit
9178NFXL
Nitrile
XL

$28.25 / pair

Enter location to check availability
Catalog Page #  2086 

Price $28.25 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Black
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More