Skip Content

 
Cowhide Leather Palm Gloves, Safety Cuff, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cowhide Leather Palm Gloves, Safety Cuff, White

Technical Specs

  • Cut Gunn 
  • Item Leather Palm Gloves 
  • Leather Palm Material Cowhide 
  • Cuff Safety 
  • Color White 
  • Back Material Cotton Canvas 
  • Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping 
  • Lining 8 oz. Fleece 
  • Grade of Leather Premium 
  • Thumb Style Wing 
  • Stitching Material Kevlar(R) 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
1700L
L

$20.49 / pair

Enter location to check availability
Catalog Page #  2070 

Price $20.49 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size L
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color White
  • Back Material Cotton Canvas
  • Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • Lining 8 oz. Fleece
  • Grade of Leather Premium
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
1700M
M

$20.49 / pair

Enter location to check availability
Catalog Page #  2070 

Price $20.49 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size M
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color White
  • Back Material Cotton Canvas
  • Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • Lining 8 oz. Fleece
  • Grade of Leather Premium
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
1700S
S

$20.49 / pair

Enter location to check availability
Catalog Page #  2070 

Price $20.49 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size S
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color White
  • Back Material Cotton Canvas
  • Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • Lining 8 oz. Fleece
  • Grade of Leather Premium
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
1700XL
XL

$20.49 / pair

Enter location to check availability
Catalog Page #  2070 

Price $20.49 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Palm Gloves
  • Size XL
  • Leather Palm Material Cowhide
  • Cuff Safety
  • Color White
  • Back Material Cotton Canvas
  • Application Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • Lining 8 oz. Fleece
  • Grade of Leather Premium
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More