Skip Content

Coated Gloves,S,Black,Bi Polymer,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coated Gloves, S, Black, Bi Polymer, PR

Price $8.12 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ELL8
  • Mfr. Model # N9674S
  • UNSPSC # 46181504
  • Catalog Page # 2067
  • Catalog Group # D1522
  • Shipping Weight 0.08 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use MEMPHIS GLOVES Ninja® X bipolymer coated gloves for dry and light oil environments. Soft bipolymer coating with nylon shell is treated with Actifresh® to kill bacteria and promote freshness. An excellent choice where maximum dexterity and sense of touch is necessary. Durable, comfortable, and flexible. Palm coated.

View More

Technical Specs

  • Item Coated Gloves
  • Coating Material Bi Polymer
  • Coating Coverage Palm
  • Coating Finish Textured
  • Suggested Use Environment Dry/Light Oil
  • Lining Nylon
  • Size S
  • Color Black
  • Cuff Rolled
  • Gauge 15
  • Application Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I hate gloves, but I love these gloves I work in building maintenance and end up doing a lot of different tasks; plumbing, mechanical, fabrication, electrical, etc.I do not like wearing most gloves. They make my hands sweat and forget about it if you are trying to pick up something smallish, like a washer for a bolt. These gloves are great.I can work in them and then sit down at my desk and type out an e-mail, no problem. They work on my touchscreen phones, and on average a pair will last me a few weeks before the nylon backing gets torn on something or they develope a hole in the finger.Overall, they have saved my hands from many knicks and cuts, given me a another layer of protection when working on electrical (in addition to lock-out/tag out). They help grip slippery or slimy plumbing and in my opinion they are pretty great.Cheers! April 19, 2012
  • 2016-05-02 T01:48:03.548-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ELL8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.