Skip Content

Program Unrvsl Oven,15.7inx15.7inx13in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Program Unrvsl Oven, 15.7inx15.7inx13in

Price $3,163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20H916
  • Mfr. Model # UN 55 PLUS
  • UNSPSC # 41104506
  • Catalog Page # 810
  • Shipping Weight 155.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Programmable Universal Oven
  • Temp. Range Ambient +5C to 300C
  • Temp. Accuracy +/- 1.4C
  • Inside Usable Dimensions 15.7"H x 15.7"W x 13"D
  • Overall Dimensions 31"H x 23"W x 20.2"D
  • Volume 1.9 cu. ft.
  • Convection Type Gravity Convection
  • Material ASTM 304 Stainless Steel
  • Number of Shelves 2
  • Shelf Capacity 4
  • Number of Doors 1
  • Power Consumption 1700W
  • Power Requirement 115V, 50/60 Hz
  • Standards VDE, GS, CE; DIN 12 880: 2007-05, EN 61010-1 (IEC 61010-1), 61010-2-018
  • Thermostat PT 100 Sensor
  • Special Features Touch Screen Controller, Dual Pt 100 Sensors, Heatbalance, Atmocontrol Software For Programming And Data Logging, Usb Port On Controller For Uploading Programs And Exporting Data Logs, Ethernet Interface, Multiple Overtemperature Protection, Stainless Steel Exterior And Interior, Internal Data Logger - 10 Year Capacity
  • Includes (1) Stainless Steel Grid Shelf, Atmocontrol Software, Atmocontrol Manual, Operating Manual, Calibration Certificate, Power Cord
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.