Skip Content

Programable Oven, Forced Air Class E close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Programable Oven, Forced Air Class E

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 20H903
  • Mfr. Model # UF 55 PLUS
  • UNSPSC # 41104506
  • Catalog Page # N/A
  • Shipping Weight 155.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Programable Oven
  • Temp. Range Amb. +10 Degrees to 300 Degrees C
  • Temp. Accuracy +/- 2.2C
  • Inside Usable Dimensions 15.7"H x 15.7"W x 13"D
  • Overall Dimensions 21.7"W X 26.8"H X 18.9"D
  • Volume 1.9 cu. ft.
  • Convection Type Forced Air
  • Material 304 Stainless Steel
  • Number of Shelves 2
  • Shelf Capacity 4
  • Number of Doors 1
  • Power Consumption 1400 Watts
  • Power Requirement 115V, 12.2A
  • Standards CE, VDE/IEC 61010, GS, ISO - DIN EN 9001:2008, EN ISO 13485:2003 and AC:2009
  • Thermostat PT 100 Sensor
  • Special Features Prog./Celsius Software, Class E (Excellent)
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.