Skip Content

Oven,Natural Air,900 Watts,Class B close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Oven, Natural Air, 900 Watts, Class B

Price: NA

Item no longer available


  • Item # 20H919
  • Mfr. Model # INB 500
  • UNSPSC # 41104506
  • Catalog Page # N/A
  • Shipping Weight 185.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBasic Incubator
  • Temp. Range30 Degrees to 70 Degrees C
  • Temp. Accuracy+/- 0.6C
  • Overall Dimensions28"W X 29.9"H X 21.7"D
  • Volume108 Liters
  • Convection TypeNatural Air Circulation
  • Material304 Stainless Steel
  • Number of Shelves2
  • Shelf Capacity5
  • Number of Doors1
  • Power Consumption900 Watts
  • Power Requirement115V, 7.8A
  • StandardsCE, VDE/IEC 61010, GS, ISO - DIN EN 9001:2008, EN ISO 13485:2003 and AC:2009
  • ThermostatPT 100 Sensor
  • Special FeaturesTemp and Timer, Class B (Basic)
  • Manufacturers Warranty Length3 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.