Skip Content

Oven,Natural Circulation,Class B close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Oven, Natural Circulation, Class B

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 20H891
  • Mfr. Model # UN 30
  • UNSPSC # 41104506
  • Catalog Page # N/A
  • Shipping Weight 130.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Basic Digital Oven
  • Temp. Range Amb. +5 Degrees to 300 Degrees C
  • Temp. Accuracy +/- 2.7C
  • Inside Usable Dimensions 12.6"H x 15.7"W x 9.8"D
  • Overall Dimensions 21.7"W X 23.6"H X 15.7"D
  • Volume 1.1 cu. ft.
  • Convection Type Gravity Convection
  • Material 304 Stainless Steel
  • Number of Shelves 1
  • Shelf Capacity 3
  • Number of Doors 1
  • Power Consumption 1100 Watts
  • Power Requirement 115V, 9.6A
  • Standards CE, VDE/IEC 61010, GS, ISO - DIN EN 9001:2008, EN ISO 13485:2003 and AC:2009
  • Thermostat PT 100 Sensor
  • Special Features Temp and Timer, Class B (Basic)
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.