Skip Content

Voltage Detector,100 to 600VAC,7 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Voltage Detector, 100 to 600VAC, 7 In. L

Price $15.52 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YPR9
  • Mfr. Model # VF2
  • UNSPSC # 41113637
  • Catalog Page # 690
  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Voltage Detector
  • Voltage Range 100 to 600VAC
  • Indication Audible/Visual
  • Audible Alert Yes
  • Battery Type AAA
  • Safety Rating CAT III 1000V
  • Flashlight Yes
  • On/Off Switch Yes
  • Length 7"
  • Switch Type Push Button
  • Special Features Used to Identify The Presence of Live AC Voltages
  • Includes Instrument, Batteries, User Guide
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The probe was a bit "fat" for std 110V outlet.In quad outlet box, probe signal was inconsistant for 2 outlets away from power supply side, although outlets were "hot".The audible warning signal did not work September 19, 2012
  • 2016-05-02 T01:36:47.523-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6YPR9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.