Skip Content

Insulation Tester, 10 to 100VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Insulation Tester, 10 to 100VDC

Price $981.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PKD2
  • Mfr. Model # MIT40X-EN
  • UNSPSC # 41113628
  • Catalog Page # N/A
  • Shipping Weight 4.12 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulation Tester
  • Output Test Voltage 10V to 100VDC in 1V Increments
  • Insulation Resistance Range 2G Ohms to 20G Ohms
  • Resistance Range 0 to 99.9 Ohms
  • Display Digital/Analog LCD
  • Max. AC Volts 600V TRMS
  • Max. DC Volts 600V
  • Auto Power Off Yes
  • Auto Ranging Yes
  • Features 200mA Low Resistance
  • Power Source (5) AA Batteries
  • Safety Rating CAT IV 600V
  • Includes Black/Red Test Lead Set (Silicone) With Clips, Case, Batteries, Instructions and Calibration Certificate
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.