Skip Content

Insulation Tester, 250 to 1000VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulation Tester, 250 to 1000VDC

Price $762.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PKC4
  • Mfr. Model # MIT400-EN
  • UNSPSC # 41113628
  • Catalog Page # 782
  • Shipping Weight 4.13 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInsulation Tester
  • Output Test Voltage250/500/1000VDC
  • Insulation Resistance Range0 to 20G Ohms
  • Resistance Range0 to 999k Ohms
  • DisplayDigital/Analog LCD
  • Max. AC Volts600V TRMS
  • Max. DC Volts600V
  • Auto Power OffYes
  • Auto RangingYes
  • Features200mA Low Resistance
  • Power Source(5) AA Batteries
  • Safety RatingCAT IV 600V
  • IncludesBlack/Red Test Lead Set (Silicone) With Crocodile Clips, Batteries, Case And Calibration Certificate
  • Manufacturers Warranty Length3 yr.

Compliance and Restrictions

None

Details

Multimeter offers DCAC true RMS voltage in a weatherproof IP54 case. Features diagnostic polarization index and dielectric absorption tests, while an analog arc provides chargedischarge feedback. Stores up to 1000 test results. Limit alarm sounds a buzzer for passfail testing. Includes remote switch probe.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.