Skip Content

Cable Fault Locater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Fault Locater

Price $1,948.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24K481
  • Mfr. Model # CFL510G
  • UNSPSC # 41115316
  • Catalog Page # 809
  • Shipping Weight 4.2 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Fault Locater
  • Measurement Range (Ft.)0-15,000
  • Measurement Range (M)0-5000
  • Accuracy (%)+- 1%
  • Resolution0.1M
  • Output Amplitude5V
  • Pulse DurationFrom 2 nS
  • Impedance25,50,75 and 100 Ohms
  • Velocity FactorVariable
  • DisplayBacklight LCD
  • Enclosure RatingIP54
  • Auto ShutoffYes
  • Powered By5 AA Batteries
  • Special FeaturesDual cursers,Auto Setup,Unique Trace Hold Feature
  • IncludesHard Case,Miniature Clip Leads,Bed of Nails Test Leads,Socket to BNC Connector,User Guide on CD,5 AA Batteries
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Time Domain Reflectometer
• Accuracy: ±1% Resolution: 1% of range 15,000-ft. measurement range Auto setup Backlit graphical LCD IP54 ABS housing
Easy-to-use handheld instrument locates faults in metallic transmission cables. Designed for linemen in the communications and power industries. Dual cursors provide full control and instant indication. Auto-Off conserves battery life. Includes test leads, BNC adapter, carrying case, and AA batteries.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.