Skip Content

Multi-Bit Screwdriver,15-n-1,Tamperproof close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Bit Screwdriver, 15-n-1, Tamperproof

Price $35.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5PA34
  • Mfr. Model # 151TP-B
  • UNSPSC # 27112814
  • Catalog Page # 1119
  • Shipping Weight 0.54 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type15-in-1 Tamperproof
  • Primary ApplicationSecurity Fasteners
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSpanner: #6 and #8, #10 and #12, Hex Pin: 1/8 and 9/64, 5/32 and 3/16, Torx Pin: T10 and T15, T20 and T25, T27 and T30, 1/4" Nut Driver Shaft
  • Handle DesignEngineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces7
  • Bit StyleS2 Steel Double Ended
  • Overall Length8-1/2"
  • Shank TypeSolid
  • Shank Material12T14 Steel
  • FeaturesEZ Guide Collar, Retractable Bit Cartridge, Palm Saver End Cap, Lifetime Warranty, Made in USA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Multibit Screwdrivers
Patented pull-out bit cartridge in handle.


Alternate Products

Rated 4 out of 5 by 3reviewers.
Rated 4 out of 5 by Handles well for normal use but, as stated before, the bits have limited strength. The T-10 bit sheared off while removing a floor drain. So far I have been un-able to find a double ended tamperproof (pin bit) replacement. May 30, 2013
Rated 3 out of 5 by Cool product - Bits are soft!! I recommend this product because; if you need it you need it. And it works great, until you need even a modest amount of torque. We broke the first spanner bit trying to remove a spanner screw. The screw was in an AV rack, clean and installed correctly, it was just tight. Not rusty or some other excuse for the bit braking. So now we are using the larger spanner bit to install the screws back in the rack. While attempting to tighten the bits where they are not removable with you hand, etc. another bit breaks we were not putting too much torque on the bit, we were being very careful! They are just very fragile!Again a nice tool, expensive for what it is, and very fragile. March 29, 2012
Rated 5 out of 5 by I; ve brought three different drive set and my buy one more very good set everything is organized well in the handle March 23, 2012
  • 2015-10-09T19:45:40.179-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5PA34, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.