Skip Content

Multi-Bit Screwdriver,14-in-1 Outdoors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Bit Screwdriver, 14-in-1 Outdoors

Price $36.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XT29
  • Mfr. Model # 151OUTDOOR-B
  • UNSPSC # 27111701
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 14-in-1 Outdoors
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Phillips: #1 and #2, #0 and #3, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, Round Awl, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Single and Double Ended
  • Overall Length 8-1/2"
  • Shank Type Solid
  • Shank Material 12T14 Steel
  • Features EZ Guide Collar, Retractable Bit Cartridge, Palm Saver End Cap, Lifetime Warranty, Made in USA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.