Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver


Item
Please Select
Driver Type
Please Select
Primary Application
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Product #
Mfr.
Model #
Item
Driver Type
Primary Application
Ratcheting
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Bit Style
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
6KIT4-B
Multi-Bit Screwdriver & Holster
15-in-1 Original
General Purpose
No
Quick Change
Driver; Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Hex Nut Driver Shaft, 6" Aluminum Extension, Nylon Belt Pouch
Engineered Nylon/ABS Resin and Triax 1120
9
S2 Steel Double Ended
8-1/2"

$67.35 / each

Enter location to check availability
Catalog Page #  NA

Price $67.35 / each

Technical Specs

  • Item Multi-Bit Screwdriver & Holster
  • Driver Type 15-in-1 Original
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Driver; Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Hex Nut Driver Shaft, 6" Aluminum Extension, Nylon Belt Pouch
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 9
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
211R2C36RD-B
Multi-Bit Screwdriver
13-in-1 Ratcheting
General Purpose
Yes
Quick Change
Phillips: #1 and #2, #0 and #3, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
Triax 1120 and Versollan Rubber
6
S2 Steel Double Ended
8-1/2"

$53.75 / each

Enter location to check availability
Catalog Page #  1019 

Price $53.75 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 13-in-1 Ratcheting
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change
  • Includes Phillips: #1 and #2, #0 and #3, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
  • Handle Design Triax 1120 and Versollan Rubber
  • Number of Pieces 6
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
211R2CTPRD-B
Multi-Bit Screwdriver
13-in-1 Ratcheting Tamperproof
Security Fasteners
Yes
Quick Change Ball Bearing
Spanner: #6 and #8, #10 and #12, Torx Pin: T10 and T15, T20 and T25, T27 and T30, Hex: 1/8 and 9/64 , 1/4" Nut Driver Shaft
Triax 1120 and Versollan Rubber
6
S2 Steel Double Ended
8-1/2"

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Price $62.50 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 13-in-1 Ratcheting Tamperproof
  • Primary Application Security Fasteners
  • Ratcheting Yes
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Spanner: #6 and #8, #10 and #12, Torx Pin: T10 and T15, T20 and T25, T27 and T30, Hex: 1/8 and 9/64 , 1/4" Nut Driver Shaft
  • Handle Design Triax 1120 and Versollan Rubber
  • Number of Pieces 6
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
211R2T36STD-B
Multi-Bit Screwdriver
13-in-1 T-Handle
General Purpose
No
Quick Change Ball Bearing
Philips: #1 and #2, #3 and #0, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
5"

$34.15 / each

Enter location to check availability
Catalog Page #  1019 

Price $34.15 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 13-in-1 T-Handle
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Philips: #1 and #2, #3 and #0, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 5"
211R2T36RD-B
Multi-Bit Screwdriver
13-in-1 T-Handle
General Purpose
Yes
Quick Change Ball Bearing
Philips: #1 and #2, #3 and #0, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
5"

$53.70 / each

Enter location to check availability
Catalog Page #  1019 

Price $53.70 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 13-in-1 T-Handle
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Philips: #1 and #2, #3 and #0, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 5"
211CG2CNAS-B
Multi-Bit Screwdriver
13-in-1 True Grip
General Purpose
No
Quick Change Ball Bearing
Phillips: #1 and #2, #0 and #3, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
Triax 1120 and Versollan Rubber
6
S2 Steel Double Ended
8-1/2"

$41.00 / each

Enter location to check availability
Catalog Page #  NA

Price $41.00 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 13-in-1 True Grip
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Phillips: #1 and #2, #0 and #3, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
  • Handle Design Triax 1120 and Versollan Rubber
  • Number of Pieces 6
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
211CG2CTP-B
Multi-Bit Screwdriver
13-in-1 True Grip Tamperproof
Security Fasteners
No
Quick Change Ball Bearing
Spanner: #6 and #8, #10 and #12, Torx Pin: T10 and T15, T20 and T25, T27 and T30, Hex: 1/8 and 9/64 , 1/4" Nut Driver Shaft
Triax 1120 and Versollan Rubber
6
S2 Steel Double Ended
8-1/2"

$54.40 / each

Enter location to check availability
Catalog Page #  NA

Price $54.40 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 13-in-1 True Grip Tamperproof
  • Primary Application Security Fasteners
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Spanner: #6 and #8, #10 and #12, Torx Pin: T10 and T15, T20 and T25, T27 and T30, Hex: 1/8 and 9/64 , 1/4" Nut Driver Shaft
  • Handle Design Triax 1120 and Versollan Rubber
  • Number of Pieces 6
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
141HVAC-U-B
Multi-Bit Screwdriver
14-in-1 HVAC
Heating and Air Conditioning
No
Quick Change
Slotted: #3 and #5, #4 and #6, Slotted: #5.5 and Valve Stem Bit, Phillips: #0 and #3, #1 and #2, Phillips DoubleLok: #2, Square Awl, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Single and Double Ended
8-1/2"

$37.15 / each

Enter location to check availability
Catalog Page #  1019 

Price $37.15 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 14-in-1 HVAC
  • Primary Application Heating and Air Conditioning
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Slotted: #3 and #5, #4 and #6, Slotted: #5.5 and Valve Stem Bit, Phillips: #0 and #3, #1 and #2, Phillips DoubleLok: #2, Square Awl, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Single and Double Ended
  • Overall Length 8-1/2"
151OUTDOOR-B
Multi-Bit Screwdriver
14-in-1 Outdoors
General Purpose
No
Quick Change Ball Bearing
Phillips: #1 and #2, #0 and #3, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, Round Awl, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Single and Double Ended
8-1/2"

$36.15 / each

Enter location to check availability
Catalog Page #  NA

Price $36.15 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 14-in-1 Outdoors
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Phillips: #1 and #2, #0 and #3, Square: #1 and #2, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, Round Awl, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Single and Double Ended
  • Overall Length 8-1/2"
151AUTO-B
Multi-Bit Screwdriver
15-in-1 Automotive
Automotive
No
Quick Change Ball Bearing
Phillips: #1 and #2, Torx: T10 and T15, T20 and T25, T27 and T30, T9 and T40, Slotted: # 5.5 and Valve Stem, 1/4" Socket adaptor, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
8
S2 Steel Single and Double Ended
8-1/2"

$29.70 / each

Enter location to check availability
Catalog Page #  1019 

Price $29.70 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Automotive
  • Primary Application Automotive
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Phillips: #1 and #2, Torx: T10 and T15, T20 and T25, T27 and T30, T9 and T40, Slotted: # 5.5 and Valve Stem, 1/4" Socket adaptor, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 8
  • Bit Style S2 Steel Single and Double Ended
  • Overall Length 8-1/2"
151ELEV-CH/OR-B
Multi-Bit Screwdriver
15-in-1 Elevator
Elevator Service & Repair
No
Quick Change Ball Bearing
Slotted: #4 and #6, Phillips: #0 and #3, #1 and #2, Spanner: #6 and #8, #10 and #12, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
8-1/2"

$48.60 / each

Enter location to check availability
Catalog Page #  1019 

Price $48.60 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Elevator
  • Primary Application Elevator Service & Repair
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Slotted: #4 and #6, Phillips: #0 and #3, #1 and #2, Spanner: #6 and #8, #10 and #12, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
151HX-B
Multi-Bit Screwdriver
15-in-1 Hex
General Purpose
No
Quick Change
Hex: 3/32 and 7/64, 1/8 and 9/64, 5/32 and 3/16, 7/32 and 1/4, 2 and 3mm, 4 and 5mm, 5-1/2 and 6mm, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
8-1/2"

$30.15 / each

Enter location to check availability
Catalog Page #  1019 

Price $30.15 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Hex
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Hex: 3/32 and 7/64, 1/8 and 9/64, 5/32 and 3/16, 7/32 and 1/4, 2 and 3mm, 4 and 5mm, 5-1/2 and 6mm, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
151JOBSITE-B
Multi-Bit Screwdriver
15-in-1 Job Site
General Purpose
No
Quick Change Ball Bearing
Phillips: #1 and #2, #0 and #3, Hex: 1/8 and 9/64, 5/32 and 3/16, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
8-1/2"

$32.15 / each

Enter location to check availability
Catalog Page #  NA

Price $32.15 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Job Site
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Phillips: #1 and #2, #0 and #3, Hex: 1/8 and 9/64, 5/32 and 3/16, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
181ML-B
Multi-Bit Screwdriver
15-in-1 Megalok
General Purpose
No
Locking Quick Change Ball Bearing
Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Quick-Change Chuck
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
8-1/2"

$38.90 / each

Enter location to check availability
Catalog Page #  1019 

Price $38.90 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Megalok
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Locking Quick Change Ball Bearing
  • Includes Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Quick-Change Chuck
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
151NAS-B
Multi-Bit Screwdriver
15-in-1 Original
General Purpose
No
Quick Change
Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
8-1/2"

$25.90 / each

Enter location to check availability
Catalog Page #  1019 

Price $25.90 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Original
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
151PK/WH-B
Multi-Bit Screwdriver
15-in-1
General Purpose
No
Quick Change Ball Bearing
Philips: #0 and #1, #2 and #3, Square: #0 and #1, #2 and #3, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
8
S2 Steel Double Ended
8-1/2"

$25.70 / each

Enter location to check availability
Catalog Page #  1019 

Price $25.70 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Philips: #0 and #1, #2 and #3, Square: #0 and #1, #2 and #3, Slotted: #4 and #6, Torx: T10 and T15, T20 and T25, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 8
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
151SL44-B
Multi-Bit Screwdriver
15-in-1 ShaftLOK
General Purpose
No
Quick Change
Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted #4 and #6, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
8-1/2"

$35.20 / each

Enter location to check availability
Catalog Page #  1019 

Price $35.20 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 ShaftLOK
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted #4 and #6, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
151SS-B
Multi-Bit Screwdriver
15-in-1 Stainless Steel
Outdoors & Marine
No
Quick Change
Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted #4 and #6, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
Electroless Nickel Plated Double Ended
8-1/2"

$36.95 / each

Enter location to check availability
Catalog Page #  1019 

Price $36.95 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Stainless Steel
  • Primary Application Outdoors & Marine
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted #4 and #6, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style Electroless Nickel Plated Double Ended
  • Overall Length 8-1/2"
151TP2-B
Multi-Bit Screwdriver
15-in-1 Tamperproof 2
Security Fasteners
No
Quick Change
Tri-wing: TW2 and TW3, TW4 and TW5, Torq-Set: TS4 and TS6, TS8 and TS10, Torx Plus: TP10 and TP15, TP20 and TP25, TP27 and TP30, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
8-1/2"

$54.85 / each

Enter location to check availability
Catalog Page #  1019 

Price $54.85 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Tamperproof 2
  • Primary Application Security Fasteners
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Tri-wing: TW2 and TW3, TW4 and TW5, Torq-Set: TS4 and TS6, TS8 and TS10, Torx Plus: TP10 and TP15, TP20 and TP25, TP27 and TP30, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
151TP-B
Multi-Bit Screwdriver
15-in-1 Tamperproof
Security Fasteners
No
Quick Change
Spanner: #6 and #8, #10 and #12, Hex Pin: 1/8 and 9/64, 5/32 and 3/16, Torx Pin: T10 and T15, T20 and T25, T27 and T30, 1/4" Nut Driver Shaft
Engineered Nylon/ABS Resin and Triax 1120
7
S2 Steel Double Ended
8-1/2"

$36.35 / each

Enter location to check availability
Catalog Page #  1019 

Price $36.35 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 15-in-1 Tamperproof
  • Primary Application Security Fasteners
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Spanner: #6 and #8, #10 and #12, Hex Pin: 1/8 and 9/64, 5/32 and 3/16, Torx Pin: T10 and T15, T20 and T25, T27 and T30, 1/4" Nut Driver Shaft
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 7
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
6PDRIVER-CC-B
Multi-Bit Screwdriver
4-in-1 Pocket Driver
General Purpose
No
Quick Change Ball Bearing
Philips: #00 and #0, Slotted: 1.5 and 2
PP
5
S2 Steel Double Ended
5-1/4"

$4.83 / each

Enter location to check availability
Catalog Page #  1019 

Price $4.83 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 4-in-1 Pocket Driver
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Philips: #00 and #0, Slotted: 1.5 and 2
  • Handle Design PP
  • Number of Pieces 5
  • Bit Style S2 Steel Double Ended
  • Overall Length 5-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More