Skip Content

 
Multi-Bit Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver Set


Technical Specs

  • Item Multi-Bit Screwdriver Set 
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120 
  • Bit Style S2 Steel Double Ended 
Driver Type
Please Select
Primary Application
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Number of Pieces
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Primary Application
Ratcheting
Bit Retainer Type
Includes
Number of Pieces
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
MLDK1
15-in-1 Megalok
General Purpose
Yes (Offset Only)
Locking Quick Change Ball Bearing
Driver; Phillips: #1 and #2, #0 and #3, Square #1 and #2, #0 and #3, Slotted #4 and #6, Star T10 and T15, T20 and T251/4" Aluminum Extension, 3/16", 1/4" and 5/16" Nut Drivers, 6 x 1/4" Socket Adapter, 1/4" Offset Ratchet, Quick-Change Chuck, Plastic Case
13
6-1/4"

$138.90 / each

Enter location to check availability
Catalog Page #  NA

Price $138.90 / each

Technical Specs

  • Item Multi-Bit Screwdriver Set
  • Driver Type 15-in-1 Megalok
  • Primary Application General Purpose
  • Ratcheting Yes (Offset Only)
  • Bit Retainer Type Locking Quick Change Ball Bearing
  • Includes Driver; Phillips: #1 and #2, #0 and #3, Square #1 and #2, #0 and #3, Slotted #4 and #6, Star T10 and T15, T20 and T251/4" Aluminum Extension, 3/16", 1/4" and 5/16" Nut Drivers, 6 x 1/4" Socket Adapter, 1/4" Offset Ratchet, Quick-Change Chuck, Plastic Case
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 13
  • Bit Style S2 Steel Double Ended
  • Overall Length 6-1/4"
NASTPDK2
15-in-1 Original and 15-in-1 Tamperproof
General Purpose and Security Fasteners
No
Quick Change
Original; Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Hex Nut Driver Shaft. Tamperproof; Spanner: #6 and #8, #10 and #12, Hex: 1/8 and 9/64, 5/32 and 3/16, Torx Pin, T10 and T15, T20 and T25, T27 and T30, 1/4" Hex Nut Driver, 1/4" Socket Adapter, 6" Aluminum Extension, Plastic Case
19
8-1/2"

$151.25 / each

Enter location to check availability
Catalog Page #  NA

Price $151.25 / each

Technical Specs

  • Item Multi-Bit Screwdriver Set
  • Driver Type 15-in-1 Original and 15-in-1 Tamperproof
  • Primary Application General Purpose and Security Fasteners
  • Ratcheting No
  • Bit Retainer Type Quick Change
  • Includes Original; Phillips: #1 and #2, #0 and #3, Square: #1 and #2, #0 and #3, Torx: T10 and T15, T20 and T25, Slotted: #4 and #6, 1/4" Hex Nut Driver Shaft. Tamperproof; Spanner: #6 and #8, #10 and #12, Hex: 1/8 and 9/64, 5/32 and 3/16, Torx Pin, T10 and T15, T20 and T25, T27 and T30, 1/4" Hex Nut Driver, 1/4" Socket Adapter, 6" Aluminum Extension, Plastic Case
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 19
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
TP-TP2DK3
15-in-1 Tamperproof and 15-in-1 Tamperproof 2
Security Fasteners
No
Quick Change Ball Bearing
Tamperproof; Spanner: #6 and #8, #10 and #12, Hex: 1/8 and 9/64, 5/32 and 3/16, Torx Pin, T10 and T15, T20 and T25, T27 and T30, 1/4" Hex Nut Driver. Tamperproof 2; Tri-Wing: TW2 and TW3, TW4 and TW5, Torq-Set: TS4 and TS6, TS8 and TS10, Torx Plus: TP10 an TP15, TP20 and TP25, TP27 and TP30, 1/4" Nut Driver Shaft, 1/4" Socket Adapter, 6" Aluminum Extension, Plastic Case
19
8-1/2"

$160.25 / each

Enter location to check availability
Catalog Page #  NA

Price $160.25 / each

Technical Specs

  • Item Multi-Bit Screwdriver Set
  • Driver Type 15-in-1 Tamperproof and 15-in-1 Tamperproof 2
  • Primary Application Security Fasteners
  • Ratcheting No
  • Bit Retainer Type Quick Change Ball Bearing
  • Includes Tamperproof; Spanner: #6 and #8, #10 and #12, Hex: 1/8 and 9/64, 5/32 and 3/16, Torx Pin, T10 and T15, T20 and T25, T27 and T30, 1/4" Hex Nut Driver. Tamperproof 2; Tri-Wing: TW2 and TW3, TW4 and TW5, Torq-Set: TS4 and TS6, TS8 and TS10, Torx Plus: TP10 an TP15, TP20 and TP25, TP27 and TP30, 1/4" Nut Driver Shaft, 1/4" Socket Adapter, 6" Aluminum Extension, Plastic Case
  • Handle Design Engineered Nylon/ABS Resin and Triax 1120
  • Number of Pieces 19
  • Bit Style S2 Steel Double Ended
  • Overall Length 8-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More