Skip Content

 
Trauma Bag, Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Trauma Bag, Zipper


Technical Specs

  • ItemTrauma Bag 
  • ColorNavy 
  • MaterialPolypropylene 
  • Closure TypeZipper 
Height
Please Select
Length
Please Select
Width
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Height
Length
Width
Features
Price
Qty
Please use Qty box to add item(s) to cart.
MS-B3321
10-1/2"
20"
12"
Padded Shoulder Strap, (2) Blaze Orange Mesh, Removable, Clear Bags Inside Lid, All Straps Wrap Completely Around Bag for Added Strength, Side Zippered Pocket is 15" Long with (3) Inner Pockets and (6) Elastic Instrument Holders

$172.50 / each

Enter location to check availability
Trauma Bag,10-1/2x12x20 in.,Navy
Catalog Page #  NA

Price $172.50 / each

Technical Specs

  • ItemTrauma Bag
  • ColorNavy
  • MaterialPolypropylene
  • Closure TypeZipper
  • Height10-1/2"
  • Length20"
  • Width12"
  • FeaturesPadded Shoulder Strap, (2) Blaze Orange Mesh, Removable, Clear Bags Inside Lid, All Straps Wrap Completely Around Bag for Added Strength, Side Zippered Pocket is 15" Long with (3) Inner Pockets and (6) Elastic Instrument Holders
MS-B3331
7-1/2"
17-1/2"
10"
(1) Removable Divider Inside, Zippered End Pockets, Reflective Stripes, The Front Pocket has Elastic Loops, An Interior Pocket and Unzips to Lay Flat for Easy Access

$119.35 / each

Enter location to check availability
Trauma Bag,7-1/2x10x17-1/2 in.,Navy
Catalog Page #  NA

Price $119.35 / each

Technical Specs

  • ItemTrauma Bag
  • ColorNavy
  • MaterialPolypropylene
  • Closure TypeZipper
  • Height7-1/2"
  • Length17-1/2"
  • Width10"
  • Features(1) Removable Divider Inside, Zippered End Pockets, Reflective Stripes, The Front Pocket has Elastic Loops, An Interior Pocket and Unzips to Lay Flat for Easy Access
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More