Skip Content

Glucose Monitor,Blood Sampl,Glucose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Glucose Monitor, Blood Sampl, Glucose

MEDSOURCE

Price: $91.00 / each

Please sign in or register to access lists

  • Item # 23YE61
  • Mfr. Model # MS-76010
  • UNSPSC # 41116201
  • Catalog Page # N/A
  • Shipping Weight 0.46 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemGlucose Monitor
  • MeasuresGlucose
  • MaterialPlastic
  • Display TypeLCD
  • Size94.5mm x 56mm x 27.5mm
  • Battery SizeCR 2032
  • Number of Batteries1
  • For Use WithMfr. No. MS-76012, MS-76015, MS-76016
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Compact unit has a large, easy-to-read LCD and 360 test results memory with time and date stamp. Meter also features auto electrode inserting detection, auto sample loading detection, auto reaction time-count down, auto off after 1 min. of inactivity, and RS-232 interface. Test strip reveals your results in just 6 sec. Battery life for up to 1000 tests.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.