Skip Content

Glucose Lancet,Blood Sampl,Plastic,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Glucose Lancet, Blood Sampl, Plastic, PK50

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 23YE63
  • Mfr. Model # MS-76015
  • UNSPSC # 41116201
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGlucose Lancet
  • MaterialPlastic
  • Size1"
  • For Use WithMfr. No. MS-76010, MS-76015, MS-76016
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Compact unit has a large, easy-to-read LCD and 360 test results memory with time and date stamp. Meter also features auto electrode inserting detection, auto sample loading detection, auto reaction time-count down, auto off after 1 min. of inactivity, and RS-232 interface. Test strip reveals your results in just 6 sec. Battery life for up to 1000 tests.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.