Skip Content

Emergency Medical Kit,1-10 People close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Medical Kit, 1-10 People

Price $419.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38G262
  • Mfr. Model # MS-75190
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 8.78 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a wide variety of medical supplies all in a handy carrying bag. Kit includes supplies for burn treatment.

View More

Technical Specs

  • Item Emergency Medical Kit
  • Kit Type Bulk
  • Number of Components 74
  • People Served 1 to 10
  • Case Material Polypropylene
  • Color Navy Blue
  • Height 20"
  • Width 20"
  • Depth 25"
  • Includes Colored Oral Airways, (1) Infant 50mm Airway Rescue, (1) Child 60mm Airway Rescue, (1) Small Adult 70mm Airway Rescue, (1) Medium Adult 80mm Airway Rescue, (1) Large Adult 90mm Airway Rescue, (1) X-Large 99mm Airway Rescue, (1) CPR Mask in Shell Case, (1) Sprague Style Stethoscope, (1) Blood Pressure Unit, (1) Pen Light with Pupil Gauge, (1) EMT Shears, (1) Flex All Splint, (1) 6" x 8" Cold Pack, (1) 1" x 10 yd. Transparent Tape, (1) 60" x 90" Burn Sheet, (1) 50" x 82" Mylar Emergency Blanket, (1) 2" x 5 yd. Elastic Bandage, (1) 4" x 5 yd. Elastic Bandage, (1) 12" x 3" Sterile Multi-Trauma Dressing, (1) 4-1/2" x 147" Sterile 6-Ply Rolled Gauze, (2) 8" x 10" Sterile ABD Pads, (2) Triangular Bandages, (2) 2" x 4.1" Sterile Conforming Gauze, (10) 2" x 2" Sterile 12-Ply Gauze Pads, (10) 4" x 4" Sterile 12-Ply Gauze Pads, (10) Alcohol Swabs, (5) 3/4" x 3" Bandages, (5) 1" x 3" Bandages, (5) Junior Bandages, (2) Exam Gloves, (1) Large Padded Trauma Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.