Skip Content

 
Travel First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Travel First Aid Kit, Bulk


Technical Specs

  • Item Travel First Aid Kit 
  • Mount Type Portable 
  • Kit Type Bulk 
  • Color Code No 
  • Number of Shelves
Number of Components
Please Select
Case Material
Please Select
Color
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
People Served
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Number of Components
Case Material
Color
Waterproof
Height
Width
Depth
People Served
Price
Qty
Please use Qty box to add item(s) to cart.
73501B
Vinyl
Blue
No
1

$23.20 / each

Enter location to check availability
Catalog Page #  NA

Price $23.20 / each

Technical Specs

  • Item Travel First Aid Kit
  • Mount Type Portable
  • Kit Type Bulk
  • Case Material Vinyl
  • Color Blue
  • Waterproof No
  • Color Code No
  • People Served 1
  • Number of Shelves 0
40088
88
Nylon
Red
Yes
8-3/4"
6"
2-1/4"

$35.40 / each

Enter location to check availability
Catalog Page #  NA

Price $35.40 / each

Technical Specs

  • Item Travel First Aid Kit
  • Mount Type Portable
  • Kit Type Bulk
  • Number of Components 88
  • Case Material Nylon
  • Color Red
  • Waterproof Yes
  • Height 8-3/4"
  • Width 6"
  • Depth 2-1/4"
  • Color Code No
  • Number of Shelves 0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms