Skip Content

 
First Aid Station, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Station, Bulk


Technical Specs

  • Item First Aid Station 
  • Mount Type Portable 
  • Kit Type Bulk 
  • Case Material Plastic 
  • Color Green 
  • Waterproof No 
  • Number of Shelves
  • For Use With First Response 
Number of Components
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
People Served
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Number of Components
Height
Width
Depth
People Served
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
191460
3
10-1/32"
16-3/4"
16"
1
(40) Textile, (45) Plastic Plasters; Bloodstopper, (3) Mini Bloodstoppers

$94.40 / each

Enter location to check availability
Catalog Page #  NA

Price $94.40 / each

Technical Specs

  • Item First Aid Station
  • Mount Type Portable
  • Kit Type Bulk
  • Number of Components 3
  • Case Material Plastic
  • Color Green
  • Waterproof No
  • Height 10-1/32"
  • Width 16-3/4"
  • Depth 16"
  • People Served 1
  • Number of Shelves 0
  • For Use With First Response
  • Includes (40) Textile, (45) Plastic Plasters; Bloodstopper, (3) Mini Bloodstoppers
490940
6
22-13/32"
11-4/8"
12"
50
Bloodstopper, (3) Mini Bloodstoppers, Protection Kit, Salvequick Wound Cleansers, (40) Textile and (45) Plastic Plasters, Box of Salvequick Quick Healing Plasters, First Aid Instructions, Key

$317.25 / each

Enter location to check availability
Catalog Page #  NA

Price $317.25 / each

Technical Specs

  • Item First Aid Station
  • Mount Type Portable
  • Kit Type Bulk
  • Number of Components 6
  • Case Material Plastic
  • Color Green
  • Waterproof No
  • Height 22-13/32"
  • Width 11-4/8"
  • Depth 12"
  • People Served 50
  • Number of Shelves 0
  • For Use With First Response
  • Includes Bloodstopper, (3) Mini Bloodstoppers, Protection Kit, Salvequick Wound Cleansers, (40) Textile and (45) Plastic Plasters, Box of Salvequick Quick Healing Plasters, First Aid Instructions, Key
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More