Skip Content

 
First Aid Kit Refill, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit Refill, Bulk

Technical Specs

  • First Aid ANSI Kit Class Not ANSI Compliant 
  • First Aid Kit ANSI Standards Not ANSI Compliant 
  • Item First Aid Kit Refill 
  • Kit Type Bulk 
  • Color Brown 
  • Case Material Corrugated 
  • Waterproof No 
  • Mount Type Refill 
  • Color Code No 
  • Number of Shelves
  • First Aid Kit Application General Purpose 
First Aid ANSI Kit Type
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Depth
Please Select
People Served
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
Height
Width
Number of Components
Depth
People Served
Price
Qty
Please use Qty box to add item(s) to cart.
56701
III
12"
4"
99
4"
25

$39.00 / each

Enter location to check availability
Catalog Page #  NA

Price $39.00 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit Refill
  • Kit Type Bulk
  • Color Brown
  • Case Material Corrugated
  • Waterproof No
  • Height 12"
  • Width 4"
  • Number of Components 99
  • Mount Type Refill
  • Depth 4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
56501
Not ANSI Compliant
12"
4"
267
4"
50

$51.15 / each

Enter location to check availability
Catalog Page #  NA

Price $51.15 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit Refill
  • Kit Type Bulk
  • Color Brown
  • Case Material Corrugated
  • Waterproof No
  • Height 12"
  • Width 4"
  • Number of Components 267
  • Mount Type Refill
  • Depth 4"
  • Color Code No
  • People Served 50
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
83683
Not ANSI Compliant
9"
8"
341
8"
100

$48.10 / each

Enter location to check availability
Catalog Page #  NA

Price $48.10 / each

Technical Specs

  • First Aid ANSI Kit Type Not ANSI Compliant
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit Refill
  • Kit Type Bulk
  • Color Brown
  • Case Material Corrugated
  • Waterproof No
  • Height 9"
  • Width 8"
  • Number of Components 341
  • Mount Type Refill
  • Depth 8"
  • Color Code No
  • People Served 100
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More