Skip Content

First Aid Kit,Bulk,White,30 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, Bulk, White, 30 Pcs

MEDIQUE

Price: $313.00 / each

Please sign in or register to access lists

  • Item # 3JNA5
  • Mfr. Model # 734LS
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 18.71 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypeWall Mount
  • Kit TypeBulk
  • Number of Components30
  • Case MaterialMetal
  • ColorWhite
  • Number of Shelves4
  • WaterproofNo
  • Height23"
  • Width16"
  • Depth5-3/4"
  • Color CodeNo
  • Includes(1) 4 oz. Medi-Wash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Prep Pads, (25) Triple Antibiotic, (10) Ammonia Inhalant, (100) Decorel Forte Plus, Water-Jel Unit Dose, Medics Choice Eye Drops, (100) 1" x 3" Strips, (15) 3" Cotton Tip Applicators, 2" Medi-Rip, Adhesive Tape, Tri-Cut, (25) 3" x 3" Sterile Gauze Pads, (50) 7/8" x 3" Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2" x 3" Non-Adherent Pads, Triangular Bandage, (4 pr.) Disposable Latex Gloves, 4-1/2" Angle Scissors, First Aid Handbook, Ice Pack, Small,Boxed, Disposable Tweezers, (250) Antacid, (100) Non-Aspirin, (250) Medi First Pain Relief, Eye Pads - Bulk
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.