Skip Content

Emergency Medical Kit,Cordura Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Medical Kit, Cordura Plastic

Price $197.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RTZ6
  • Mfr. Model # 73901
  • UNSPSC # 42171917
  • Catalog Page # N/A
  • Shipping Weight 4.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Medical Kit
  • Kit TypeBulk
  • Number of Components23
  • People Served75
  • Case MaterialCordura(R)
  • ColorRed
  • Height9"
  • Width15"
  • Depth7"
  • Includes(1) 4 oz. Eyewash Solution, (1) 16 oz. Eyewash Solution, (20) XL Antiseptic Towelettes, (50) Alcohol Wipe Pads, (1) Tri-Cut Adhesive Tape, (50) Woven Bandage Strips, (25) Woven Patch, (10) Gauze Pads, (1) Bloodstopper Compress, (1) 2" Stretch Gauze Roll, (1) 4" Stretch Gauze Roll, (1) Co-Wrap Bandage, (2) Triangular Bandage, (1) Burn Aid Dressing, (4) Latex Gloves, (1) EMT Utility Scissors, (1) Lister Bandage Scissors, (1) Tweezer Kit, (1) Small Ice Pack, (1) CPR Mask, (1) Silver Rescue Blanket, (2) 8" x 10" ABD Sterile Pad, (2) 5" x 9" ABD Sterile Pad

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.