Skip Content

First Aid/Burn Kit,Bulk,White,124 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid/Burn Kit, Bulk, White, 124 Pcs

Price $136.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11C654
  • Mfr. Model # 17270
  • UNSPSC # 42311504
  • Catalog Page # N/A
  • Shipping Weight 5.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid and Burn Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components124
  • Case MaterialMetal
  • ColorWhite
  • Number of Shelves0
  • WaterproofNo
  • Height9-1/2"
  • Width2-1/2"
  • Depth2-1/2"
  • Color CodeNo
  • Includes(24) Unit Metal Kit, (32) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Large Patch, 1/2" x 5 yd. Tape, (10) Gauze Pads 3" x 3", (2) Roller Gauze 2", (10) Packets Of Burn Cream, 3 oz. Burn Spray, 8 oz. Eyewash, (20) Antiseptic Wipes, (2) Small Ice Packs, 1 oz. Eyewash, (2) Burn Dressing 2" x 6", (1) Burn Dressing 4" x 4", (5) Packets Of Non-Aspirin, (2) Pair Of Gloves, Scissors, Tweezers, First Aid Handbook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.