Skip Content

First Aid Kit Refill,Unitized,1010Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit Refill, Unitized, 1010Pcs

Price $251.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14U293
  • Mfr. Model # 734RF
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 5.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Application General Purpose
  • Mount Type Refill
  • Kit Type Unitized
  • Number of Components 1010
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid ANSI Kit Type Not ANSI Compliant
  • People Served 150
  • Case Material Corrugated
  • Color Brown
  • Number of Shelves 0
  • Waterproof No
  • Height 9"
  • Width 8"
  • Depth 8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • For Use With Mfr. No. 734MSP
  • Includes (1) 4 oz. Eyewash, (1) 3 oz. Antiseptic Spray, (1) 3 oz. Burn Spray, (20) Antiseptic Wipes, (50) Alcohol Wipes, (10) Ammonia Wipes, (1) 15mL Eyedrops, (1) Burnaid, (100) Decorel Forte Plus, (100) 1" x 3" Plastic Strips, (20) 3" Cotton Tip Applicator, (1) 2" x 5 yd. Conforming Gauze Roll, (25) 2" x 2" Gauze Pads, (1) 2" Medi-Rip, (1) Tri-Cut Tape, (50) Woven Strips, (40) Fingertip Bandages, (40) Knuckle Bandages, (4) Eye Pads, (25) 3" x 3" Gauze Pads, (1) Adhesive Tape, (1) Bloodstopper, (10) Non-Adherent Pads, (1) 2" Roller Gauze, (1) Scissor, (1) Tweezers, (1) Ice Pack, (1) Nitrile Gloves, (250) Antacid, (100) Non-Aspirin, (250) Pain Relief, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.