Skip Content

First Aid Kit,Bulk,White,16 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, Bulk, White, 16 Pcs

Price $37.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C680
  • Mfr. Model # 55426
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components16
  • Case MaterialPlastic
  • ColorWhite
  • Number of Shelves0
  • WaterproofYes
  • Height7"
  • Width3-1/4"
  • Depth3-1/4"
  • Color CodeNo
  • Includes(16) Unit Plastic Kit, (2) Fingertip, (32) Plastic Strips, (2) Knuckles, 1/2" x 5 yd. Tape, Triangular Bandage, (8) Packets Of Burn Cream, (3) Packets Of Triple, (3) Gauze Pads 2" x 2", (6) Gauze Pads 3" x 3", (3) Iodine Wipes, (3) Insect Sting Pads, Small Ice Pack, Tweezers, Scissors (10) Antiseptic Wipes, First Aid Handbook, 5" x 9" Combine Pad, (6) Packets Of Non-Aspirin, (20) Large Patch Bandages, (6) Alcohol Wipes, (2) Pair Of Gloves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Grainger Item # 11C680
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about graingerstantec is loaded.
Additional information about graingerstantec could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the appendix A 1910.151:” First aid supplies are required to be readily available under paragraph § 1910.151(b). An example of the minimal contents of a generic first aid kit is described in American National Standard (ANSI) Z308.1-1998 "Minimum Requirements for Workplace First-aid Kits." The contents of the kit listed in the ANSI standard should be adequate for small worksites. When larger operations or multiple operations are being conducted at the same location, employers should determine the need for additional first aid kits at the worksite, additional types of first aid equipment and supplies and additional quantities and types of supplies and equipment in the first aid kits.”

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about VickieH is loaded.
Additional information about VickieH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:17:42.178-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C680, prod, sort_default
1 of 1
  • 2015-05-21T20:17:42.180-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C680, prod, sort_default
1 of 1