Skip Content

First Aid Kit,Bulk,White,92 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, Bulk, White, 92 Pcs

Price $60.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C659
  • Mfr. Model # 56101
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 2.86 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components92
  • Case MaterialMetal
  • ColorWhite
  • Number of Shelves0
  • WaterproofNo
  • Height9-1/2"
  • Width2-1/2"
  • Depth2-1/2"
  • Color CodeNo
  • IncludesTriangular Bandage, (16) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Gauze Pads 2" x 2", (10) Gauze Pads 3" x 3", 5" x 9" Combine Pad, Gloves, 2" Elastic Wrap, 2" x 5 yd. Sterile Conforming Gauze, 1/2" x 5 yd. Tape, Scissors, Tweezers, (2) Eyepads, Rescue Blanket, Economy Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for the following items in one:
BURN CREAM,
EYE PATCHES,
PAPER TAPE,
SPLINTS,
ANTIBIOTIC OINTMENT,
BAND AIDS; knuckle, finger tip and regular,
KNUCKLE BANDAIDS,
FIRST AID SPRAY,
GAUZE,
TWEEZERS,
ACE WRAPS,
ICE PACKS,
ROLLER GAUZE,
SALINE WASH,
GLOVES
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Avalon is loaded.
Additional information about Avalon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I found what is included in the technical specs for this item. These are the items included for this product: Triangular Bandage, (16) Plastic Strips, (16) Woven Strips, (8) Knuckles, (10) Fingertips, (10) Gauze Pads 2" x 2", (10) Gauze Pads 3" x 3", 5" x 9" Combine Pad, Gloves, 2" Elastic Wrap, 2" x 5 yd. Sterile Conforming Gauze, 1/2" x 5 yd. Tape, Scissors, Tweezers, (2) Eyepads, Rescue Blanket, Economy Kit. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:58:24.568-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C659, prod, sort_default
1 of 1
  • 2015-08-03T19:58:24.570-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C659, prod, sort_default
1 of 1