Skip Content

Burn Care Kit,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Burn Care Kit, Plastic

Price $58.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C652
  • Mfr. Model # 89610
  • UNSPSC # 42311504
  • Catalog Page # N/A
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Burn Care Kit
  • Kit Type Bulk
  • Number of Components 138
  • Case Material Plastic
  • Color White
  • Waterproof Yes
  • Height 7"
  • Length 10"
  • Width 3-1/4"
  • Color Code No
  • Includes 2 Pair Of Gloves, 4 Water-Jel Packets, (2) 2" Roller Gauze, 10 Antiseptic Wipes, (2) 2" x 6" Burn Dressing, (2) 4" x 4" Burn Dressing, Scissors, 1/2 x 5 yd. Tape, (16) Plastic Bandages, (10) Unit Kit, Burn Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Did not work as expected Lexan Windshield on BMW Scooter has vertical scratches (presumably from difficulties in removing paint overspray). The Plastic Polish did not remove the scratches after 5 passes with applicator. Don't know if Random Orbiter would work as need further clarification from Griots. Any suggestions would really help!!! June 20, 2014
  • 2016-05-02 T01:52:39.863-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11C652, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.