Skip Content

Vehicle First Aid Kit,Bulk,77Pcs,25 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vehicle First Aid Kit, Bulk, 77Pcs, 25 Ppl

Price $74.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14U296
  • Mfr. Model # 818M1-FAST
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 3.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVehicle First Aid Kit
  • Mount TypeVehicle
  • Kit TypeBulk
  • Number of Components77
  • People Served25
  • Case MaterialMetal
  • ColorWhite
  • Number of Shelves1
  • WaterproofYes
  • Height6-3/4"
  • Width2-3/4"
  • Depth2-3/4"
  • Color CodeNo
  • Includes(1) 4 oz. Eyewash, (1) 3 oz. Antiseptic Spray, (4) Antiseptic Wipes, (2) Ammonia Wipes, (16) 1" x 3" Plastic Strips, (1) 2" x 5 yd. Conforming Gauze Roll, (6) 2" x 2" Gauze Pads, (1) Adhesive Tape, (16) 1" x 3" Woven Strips, (10) Fingertip Bandages, (8) Kncuckle Bandages, (1) Triangular Bandage, (1) Vinyl Gloves, (1) Small Ice Pack, (1) Scissor, (1) Tweezer, (6) Aspirin, (1) Metal Kit, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

eye wash bottle

What is the shelf life of the eye wash bottle and how much does it hold?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about RDiggs is loaded.
Additional information about RDiggs could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that the eyewash bottle in this First Aid Kit is 4 oz and has an expiration date of three years.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:49:18.132-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14U296, prod, sort_default
1 of 1
  • 2015-08-29T19:49:18.135-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14U296, prod, sort_default
1 of 1