Skip Content

Straight Cam Lock,Keyed Diff,Chrome close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Straight Cam Lock, Keyed Diff, Chrome

Clearance Price $41.05 / each

Price $66.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TJY9
  • Mfr. Model # 601150TKIT26DL
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStraight Cam Lock
  • FinishSatin Chrome
  • Mounting Hole Dia. (In.)3/4
  • Head Dia. (In.)1
  • Cam Length (In.)1-1/4, 1-1/8
  • Cam Width (In.)5/8
  • Max. Latching Distance (In.)13/16
  • Offset (In.)0,-7/32
  • For Door Thickness (In.)3/8
  • Unlock Turn DirectionLeft/Right
  • Unlocking Radius (Deg.)90 or 180
  • Number of Pins5
  • StandardsUL 437
  • Key NumberKD
  • Includes2 Keys, 4 Cams
  • Key TypeDifferent
  • Package Quantity1

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Fitment question

Is this lock suitable as a replacement in a Treadlock gun cabinet?
Field of Industry:: technical/vocational trainer
Product used for:: Treadlock gun cabinet
Years purchasing from Grainger:: 3
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about tinkerer2012 is loaded.
Additional information about tinkerer2012 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Sorry we would have to know the size of the lock that the cabnet requires.

Thank you for using Grainger Ask and Answer
Age: 45 to 54
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1