Skip Content

Metering Pump, 60 GPD, 25 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Metering Pump, 60 GPD, 25 PSI

Price $371.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2P305
  • Mfr. Model # D50
  • UNSPSC # 40151552
  • Catalog Page # 3730
  • Shipping Weight 5.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Metering Pump
  • Pump TypePeristaltic
  • Max. Flow Rate2.50 gph
  • Max. Pressure25 psi
  • Max. Viscosity300 CPS
  • Voltage115
  • Self-PrimingYes
  • Suction Lift24 ft.
  • Reproducibility+/-2%
  • Turn Down Ratio10:1
  • Motor RPM50
  • Body MaterialPolycarbonate
  • Tubing MaterialNorprene(R)
  • Height5-5/8"
  • Length7-5/8"
  • Width6-7/8"
  • Number of Feeds1
  • Cord Length6 ft.
  • Min. Flow Rate6 gpd
  • cc/Min.157.6
  • Max. Strokes per Minute50
  • Hz60
  • StandardsETL, cETL, ETLsanitary, CE
  • FeaturesValveless, Nonclogging Design
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What size tubing does it use? ID, OD

7 months ago
by
Read all my Q&A
 
Please wait while more information about 1stAE is loaded.
Additional information about 1stAE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Metering Pump item 2p305 comes with 15 feet of tubing OD 7/16 inch, ID 1/4 inch.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-05T19:55:15.360-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P305, prod, sort_default
1 of 1
  • 2015-05-05T19:55:15.361-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P305, prod, sort_default
1 of 1