Skip Content

Diaphragm Metering Pump,30 GPD,100 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diaphragm Metering Pump, 30 GPD, 100 PSI

Price $365.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 2P301
  • Mfr. Model # SR125
  • NSN # 4320-01-261-1974
  • UNSPSC # 40151552
  • Catalog Page # 3729
  • Shipping Weight 7.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Metering Pump
  • Pump TypeDiaphram
  • Max. Flow Rate1.25 gph
  • Max. Pressure100 psi
  • Max. Viscosity300 CPS
  • Voltage115
  • Self-PrimingYes
  • Suction Lift4 ft.
  • Reproducibility+/-2%
  • Turn Down Ratio2.6:1
  • Motor RPM25
  • Body MaterialPolycarbonate
  • Tubing MaterialPolyethylene
  • Ball MaterialCeramic
  • Diaphragm MaterialPTFE
  • Head and Fitting MaterialPVC
  • Height9"
  • Length6-1/4"
  • Width4-5/8"
  • Number of Feeds1
  • Cord Length6 ft.
  • Min. Flow Rate11.7 gpd
  • cc/Min.78.9
  • Max. Strokes per Minute25
  • Hz60
  • StandardsETL, cETL, ETLsanitary, CE
  • IncludesViton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting and Foot Valve Strainer
  • FeaturesAdjustable Single Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • SR120,
  • SR125

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about rodr is loaded.
Additional information about rodr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: owners manual sent

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
For this item we had been ordering repair parts from the detailed repair parts list. Items such as motor, fan blade, bearings, ect.

Today I did not find this list. Are repair parts available other than the 4 shown when I click on repair parts for this item?
1 year ago
by
Read all my Q&A
 
Please wait while more information about superbetamax is loaded.
Additional information about superbetamax could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: parts list has been emailed.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:04:32.169-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P301, prod, sort_default
1 of 1
  • 2015-06-01T20:04:32.171-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2P301, prod, sort_default
1 of 1