Skip Content

Chemical Tank,7.5 G close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chemical Tank, 7.5 G

MEC-O-MATIC

Price: $161.50 / each

Please sign in or register to access lists

  • Item # 2P306
  • Mfr. Model # 8800449
  • UNSPSC # 24111805
  • Catalog Page # 3729
  • Shipping Weight 7.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemChemical Solution Tank
  • Material of ConstructionPolyethylene
  • Tank (Gal.)7.5
  • For Use WithLiquid Feed Pumps
  • IncludesAll Fittings and Tubing for Tank Assembly, Integrated Base/Tray and Chlorine Test Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MBTaylor is loaded.
Additional information about MBTaylor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The UV resistant, polyethylene, 15 gallon tank does not have a NSF rating to it. The tank is typically used in chemical injection applications.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1