Skip Content

Fire Retardant Gloves,L,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fire Retardant Gloves, L, Black, PR

MECHANIX WEAR

Price: $190.50 / pair

Please sign in or register to access lists

  • Item # 3RNU1
  • Mfr. Model # CXG-L10 LRG
  • UNSPSC # 46181504
  • Catalog Page # 2278
  • Catalog Group # D1727
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemFire Retardant Gloves
  • SizeL
  • CuffGauntlet
  • Closure TypeElastic
  • Palm MaterialLeather and Carbon X
  • LiningCarbon X
  • Back MaterialCarbon X
  • Knuckle Padding MaterialEVA Foam
  • StitchingKevlar(R)
  • ColorBlack
  • Grip PatternSmooth
  • Max. Temp.1800 Degrees F
  • StandardsSFI 3.3 Specifications
  • ApplicationHigh Heat and Flash Fire
  • Level10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Carbon-X® Level 10 Gloves are on the job, when conditions require the best. These Gloves contains a three-ply Carbon-X body and genuine leather on reinforced Carbon-X-lined palm and fingertips. Forearm-length gauntlet seals over crew suits—perfect for safety, rescue and fueling operations. Large.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.