Skip Content

Silicone, Cut Resistant Gloves, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Silicone, Cut Resistant Gloves, Black, L, PR 1

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 30E308
  • Mfr. Model # CFF-505-010
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G6889
  • Shipping Weight 0.35 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Silicone
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 5
  • Color Black
  • Cuff Slip On
  • Size L
  • ANSI Abrasion Cycles 8000
  • ANSI Cut Grams 3675
  • ANSI Puncture Newtons 166
  • Coating Coverage Fingers
  • Coating Finish Dots
  • Finger Style Full
  • Length 10"
  • Standards ANSI/ISEA Cut Level 5, ANSI/ISEA Puncture Level 5, ANSI/ISEA AbrasionLevel 5
  • Hand Ambidextrous
  • Application MRO, Utilities, Mining, Oil & Gas Exploration, Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass, Metal Parts, Glass handling, Recycling, Waste Management Paper/Pulp Manufacturing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.