Skip Content

Anti-Vibration Gloves, Synthetic Leather Palm Material, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Anti-Vibration Gloves, Synthetic Leather Palm Material, Black, XL, PR 1

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3RNP4
  • Mfr. Model # CG30-75-011
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D0852
  • Shipping Weight 0.28 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial-Grade Impact-Pro Gloves are high-endurance Gloves that contain extra padding and protection—prevent hand fatigue and stress while working with tools and heavy equipment. Molded neoprene wrist closure forms around your hand for a snug fit, better comfort and excellent protection. Flexible molded rubber ribbing on top of hand and knuckles supports and protects hands. Goatskin material is lightweight and durable. XL.

• Reinforced fingers and palm on the MECHANIX WEAR Commercial-Grade Impact-Pro Gloves consist of leather for long life
• Clarino® MWX-2 synthetic leather construction provides maximum durability, breathability and comfort

View More

Technical Specs

  • Item Anti-Vibration Gloves
  • Size XL
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Foam Padding
  • Finger Style Full
  • Back Material Spandex
  • Knuckle Padding Material Flexible Molded Rubber
  • Cuff Slip on
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.