Skip Content

Cut Resistant Gloves,Nitrile,Gray,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cut Resistant Gloves, Nitrile, Gray, M, PR

Price $39.60 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 31KY76
  • Mfr. Model # KHD-CR-009
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H7888
  • Shipping Weight 0.465 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Oily
  • Coating Material Nitrile
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 4
  • Color Gray
  • Cuff Knit
  • Size M
  • ANSI Abrasion Cycles 1,700
  • ANSI Cut Grams 1,800
  • ANSI Puncture Newtons 110
  • Back Material TPR
  • Coating Coverage Palm
  • Coating Finish Textured
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Weight Medium
  • Length 10"
  • Knuckle Padding Material TPR
  • Palm Material Nitrile
  • Finger Material Nitrile
  • Stitching Material Nylon, Kevlar(R)
  • Standards CE EN388 4544
  • Hand Ambidextrous
  • Application Oil/Gas Operations, Mining, Manufacturing, Material Handling, Heavy Equipment Operation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.