Skip Content

Postal Scale,Digital,10kg/25 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Postal Scale, Digital, 10kg/25 lb.

Price $92.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R969
  • Mfr. Model # 12R969
  • UNSPSC # 41111507
  • Catalog Page # 2222
  • Shipping Weight 2.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPostal Scale
  • Digital/MechanicalDigital
  • Capacity10kg/25 lb.
  • Graduations0.003/0.006 lb.
  • Weighing Surface Depth5-1/4"
  • Weighing Surface Width8-1/8"
  • Overall Length8-1/2"
  • Overall Width8-1/8"
  • Overall Height1-3/4"
  • Application ModesWeighing
  • Power UnitAC Adapter or 9V Battery
  • Platform MaterialABS Plastic
  • Housing MaterialABS Plastic
  • StandardsCE
  • Includes9V Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about RA31537 is loaded.
Additional information about RA31537 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, it will display pounds and ounces, there is no option to display only ounces.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

how do we order the adapter

1 year ago
by
Read all my Q&A
 
Please wait while more information about frank132 is loaded.
Additional information about frank132 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. The part number to order is MH12R97601G. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Can an item be added to the scale and then zero the scale?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about pattyann is loaded.
Additional information about pattyann could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: it reads lb/oz.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I recently purchased this unit. Though it doesn't come with the AC adapter (6V, 500mA# I spent an entire day tracking one down!

I want to be able to use it both as a stationary unit #non-auto shut off of 4 minutes# plugged into the appropriate AC adapter #power usage a NON issue# AS WELL as a portable unit #auto shut off an issue to save the 9V battery).

The instruction manual is extremely lacking. It doesn't explain how to calibrate the unit, nor does it explain how to disable the auto shut off function. How do you disable the auto shut off function?

If I can not disable the auto shut off function, I will return it and find a portable scale that does.

Thank you,

gje1399
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about gje1399 is loaded.
Additional information about gje1399 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The auto shut off can not be reset by the user, this function is for battery save, to disable the function, the software needs to be modified at the factory.

12R969 scale can work with an AC adapter, but normally our customers do not need the adapter, they use the scale with battery only. The scale does not include the adapter. The adapter can be ordered as an accessory.

Thank you for Using Grainger Ask & Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:29:04.639-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12R969, prod, sort_default
1 of 1
  • 2015-07-06T20:29:04.642-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12R969, prod, sort_default
1 of 1