Skip Content

Floor Scale,Digital,2300kg/5000 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floor Scale, Digital, 2300kg/5000 lb

Price $1,878.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R960
  • Mfr. Model # 12R960
  • UNSPSC # 41111509
  • Catalog Page # 2011
  • Shipping Weight 192.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thick top tread plate platform provides added durability and slip resistance and is IP65 waterproof. Run on AC adapter (included) or 4 AA batteries. Include large LCD and blue backlight. USB /RS232 interface allows communication with PC. Functions include weighing, counting, checkweighing, percent weighing, accumulation, and hold.

View More

Technical Specs

  • Item Floor Scale
  • Digital/Mechanical Digital
  • Capacity 2200kg/5000 lb.
  • Graduations 0.5kg/1 lb.
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Overall Length 48"
  • Overall Width 48"
  • Overall Height 4"
  • Application Modes Weighing, Parts Counting, Checkweighing
  • Power Unit AC Adapter or (4) AA Batteries
  • Connection Ports RS232, USB
  • Platform Material Diamond Plated Steel
  • Housing Material Diamond Plated Steel
  • Includes AC Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 3 out of 5 by 3reviewers.
Rated 1 out of 5 by Received original product in Nov. By mid Decemeber the plug went defective, by late Decemeber, after replacing the plug and cord, the display went out. After two weeks of digging, the add on remote display was sent out which wouldn't work without the original display as it was "remote." If you think any part of this product may go out on you don't purchase if you intend on buying replacement parts as they practically don't even exist. March 26, 2013
Rated 3 out of 5 by It's good quality, heavy duty. But the connection to the scale from controller is in a bad position. It's not like the others that wires go under scales, this one sticks out from the side 5 to 6 inches and can be stepped on and broken. Had to rig up something to protected it. February 15, 2013
  • 2016-05-02 T01:37:19.173-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_12R960, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.